Indexable Boring Bar, E16RSDUCR07, 200.00mm L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 2010157
  • Zoro # G3577172
product price: 
$
744.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E16RSDUCR07
Shank Dia.
16.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2010157
Zoro #
G3577172
UPC #
4021169301810
Country of Origin
Multiple

Dimensions

Overall Length
200.00mm
Shank Dia.
16.00mm
Insert Size
070204
Min. Bore Dia.
20.00mm
Insert Cutting Edge Length
7.75mm
Wire Rope Length
200.00mm
Length
200.00mm

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E16RSDUCR07
Lead Angle
-3 Degrees
Cutting Direction
Right Hand
Left/Right Hand
Right Hand
Type
Screw Clamping
Rake
-12 Degrees Radial, 0 Degrees Axial
Number of Inserts
1
Number of Coolant Holes
1
Insert Style
DC
ISO Number
E16RSDUCR07
Approach Angle
93 Degrees
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Toolholder Style
E-SDUC
Center to Cutting Tip
11.00mm
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Measurement System
Metric

Description

Indexable Boring Bar, E-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 200.00mm, E16RSDUCR07, 93 Degrees , 11.00mm, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.