Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2822850
- Zoro # G3574670
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-3/4 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
SSOI5001000250R
Shank Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2822850
- Zoro #
- G3574670
- UPC #
- 4021169384974
- Country of Origin
- United States
Dimensions
- Overall Length
- 4-3/4 in
- Shank Dia.
- 1 in
- Insert Size
- 3205
- Max. Bore Depth
- 2-1/2 in
- Shank Length
- 2-1/4 in
- Cutting Height
- 0.0075 in
- Insert Cutting Edge Length
- 16.50mm
- Min. Bore Dia.
- 0.9690 in
- Wire Rope Length
- 4-3/4 in
- Length
- 4-3/4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-3/4 in, SSOI5001000250R, 90 Degrees , 0.0700 in, T10 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.