Shop WIDIA

Indexable Boring Bar, A20UMWLNR4, 14 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 2951407
  • Zoro # G3576271

product price: 
$
388.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A20UMWLNR4
Type
Top and Hole Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2951407
Zoro #
G3576271
UPC #
4021169420399
Country of Origin
United States

Dimensions

Overall Length
14 in
Shank Dia.
1-1/4 in
Insert Size
432
Min. Bore Dia.
1.4700 in
Insert Cutting Edge Length
8.69mm
Shank Length
12.3910 in
Wire Rope Length
14 in
Length
14 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A20UMWLNR4
Type
Top and Hole Clamping
Cutting Direction
Right Hand
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Rake
-10 Degrees Radial, -5 Degrees Axial
Number of Coolant Holes
1
Center to Cutting Tip
0.7650 in
Head Material
Steel
Cutting Application
Boring
Approach Angle
95 Degrees
ISO Number
A20UMWLNR4
Toolholder Style
A-MWLN
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Insert Style
WN
Measurement System
Fractional Inch

Description

Indexable Boring Bar, A-MWLN, Insert Shape Trigon, Overall Length 14 in, A20UMWLNR4, 95 Degrees , 0.7650 in, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.