Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, GSPI37562515225R, 4.1340 in L, High Speed Steel
- Mfr # 2828310
- Zoro # G3576929
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.1340 in
Shank Material
High Speed Steel
Insert Shape
45 Degrees Diamond
ANSI Code
GSPI37562515225R
Shank Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2828310
- Zoro #
- G3576929
- UPC #
- 4021169367861
- Country of Origin
- Canada
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 45 Degrees Diamond
- ANSI Code
- GSPI37562515225R
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Type
- Screw Clamping
- Lead Angle
- 22.5 Degrees
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Insert Clearance Angle
- 7 Degrees
- Side Cutting Edge Angle
- 22.5 Degrees
- Approach Angle
- 67.5 Degrees
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Center to Cutting Tip
- 0.3380 in
- ISO Number
- GSPI37562515225R
- Compatible Hardware
- T7 Insert Screw
- Cutting Application
- Profiling
- Number of Inserts
- 1
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4.1340 in
- Shank Dia.
- 5/8 in
- Insert Size
- 151505
- Max. Bore Depth
- 1-1/2 in
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.5400 in
- Insert Cutting Edge Length
- 6.73mm
- Shank Length
- 2-1/2 in
- Wire Rope Length
- 4.1340 in
- Length
- 4.1340 in
Description
Indexable Boring Bar, Insert Shape 45 Degrees Diamond, Overall Length 4.1340 in, GSPI37562515225R, 67.5 Degrees , 0.3380 in, T7 Insert Screw, Coolant Through, Profiling, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.