Indexable Face Mill, VSM890 Series, High Speed Steel, 9.80mm Depth of Cut

  • Mfr # 6596158
  • Zoro # G3794513
product price: 
$
1,642.99
/ea
Free Shipping & Returns

Key Features

Series
VSM890
Overall Length
60.45mm
Depth of Cut
9.80mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6596158
Zoro #
G3794513
UPC #
4061779077279
Country of Origin
India

Dimensions

Overall Length
60.45mm
Depth of Cut
9.80mm
Insert Size
120408
Hub Outside Dia.
130.00mm
Arbor Dia.
2-1/2 in
Wire Rope Length
60.45mm
Length
60.45mm
Fits Chest Size
Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, True 0 Degrees Wall and Stepping Down Capability, User-Friendly Pocket Numbering System

Details

Item
Indexable Face Mill
Series
VSM890
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Type
Face Mill
Insert Shape
90 Degrees Square
Number of Flutes
10
Rake
-13 Degrees Radial, 3 Degrees Axial
Coolant Fed
Coolant Through
ISO Number
VSM890D800Z10S250SN12
Max. Speed
10,700 RPM
Features
Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, True 0 Degrees Wall and Stepping Down Capability, User-Friendly Pocket Numbering System
Insert Style
SNHX PNERMM
ANSI Code
VSM890D800Z10S250SN12
Insert Holding Type
Screw
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP
Number of Inserts
10
Cutting Application
Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Arbor Dia. 2-1/2 in, Depth of Cut 9.80mm, ANSI Code VSM890D800Z10S250SN12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.