Milling Insert, Parallelogram

  • Mfr # 5988203

  • Zoro # G4869133


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

ISO Number
XDPT170424PESRMM
Mounting Hole Dia.
4.40mm
Mounting Style
Screw Clamp
Grade
WP25PM
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988203
Zoro #
G4869133
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Insert Size
170424
Nose Radius
0.094"
Width
9.60mm
Cutting Edge Length
16.72mm
Thickness
0.1929 in
Through Hole Inside Dia.
4.40mm
Corner Radius
2.40mm

Details

ISO Number
XDPT170424PESRMM
Mounting Style
Screw Clamp
Grade
WP25PM
Insert Shape
Parallelogram
For Use With
VSM17 Series Shoulder Mills
ANSI Number
XDPT1706SRMM
Cast Iron (K) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Style
XDPT
Stainless (M) Compatibility
Yes
Insert Application
Medium
Inscribed Circle
0.378 in
Rake
16.1 Degrees
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
No. of Edges
2
Steel (P) Compatibility
Yes
Coating
AlTiN
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Chip-Breaker
Yes
Series
VSM17
Included Angle
75 Degrees
Clearance Angle
15 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P, S
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Insert Holding Type
Screw Clamp
Secondary Material Application
Cast Iron, Hardened Steel
Manufacturer Grade
WP25PM
Secondary Material Application ISO Code
H, K
ANSI Code
XDPT1706SRMM
Measurement System
Metric
Cutting Application
Medium
Shape
Parallelogram
Chip-Breaker Code
MM
Number of Cutting Edges
2
Coating Process
PVD
Chip-Breaker Style
On One Side
Finish - Machining
AlTiN
Wiper Insert
Yes

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16.1 Degrees , XDPT1706SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.