Milling Insert, Parallelogram

  • Mfr # 5536670

  • Zoro # G4845080


product price:  $18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

No. of Edges
2
Inscribed Circle
0.272 in
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Coating
Al2O3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5536670
Zoro #
G4845080
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.157"
Mounting Hole Dia.
3.00mm
Insert Size
110404
Nose Radius
0.016"
Corner Radius
0.40mm
Thickness
0.1570 in
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.72mm
Width
6.90mm

Details

No. of Edges
2
Inscribed Circle
0.272 in
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Coating
Al2O3
ISO Number
XDCT110404PDERML
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Insert Style
XDCT
Item
Parallelogram Milling Insert
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ANSI Number
XDCT1101ERML
Stainless (M) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
For Use With
VSM11 Series Shoulder Mills
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Rake
15.08 Degrees
Mounting Style
Screw Clamp
Steel (P) Compatibility
No
Grade
WP35CM
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Insert Material
Carbide
Series
VSM11
Cutting Application
Finishing
Secondary Material Application ISO Code
M
Clearance Angle
15 Degrees
ANSI Code
XDCT1101ERML
Number of Cutting Edges
2
Finish - Machining
Al2O3
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Stainless Steel
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Wiper Insert
Yes
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Measurement System
Metric
Included Angle
75 Degrees
Insert Holding Type
Screw Clamp
Chip-Breaker Code
ML
Chip-Breaker Style
On One Side
Shape
Parallelogram
Coating Process
CVD
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K, P
Manufacturer Grade
WP35CM

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1101ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.