Milling Insert, Parallelogram

  • Mfr # 5415426

  • Zoro # G4807962


product price:  $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
ANSI Number
XDPT1108SRMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415426
Zoro #
G4807962
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
110431
Insert Thickness
0.157"
Mounting Hole Dia.
3.00mm
Nose Radius
0.122"
Cutting Edge Length
11.47mm
Through Hole Inside Dia.
3.00mm
Thickness
0.1580 in
Width
6.94mm
Corner Radius
3.10mm

Details

Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
ANSI Number
XDPT1108SRMM
Insert Material
Carbide
Coating
AlTiN
Insert Shape
Parallelogram
Rake
18 Degrees
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
ISO Number
XDPT110431PDSRMM
For Use With
VSM11 Series Shoulder Mills
Inscribed Circle
0.271 in
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Insert Style
XDPT
Insert Application
Medium
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Chip-Breaker
Yes
Grade
WP25PM
Series
VSM11
ANSI Code
XDPT1108SRMM
Measurement System
Metric
Coating Process
PVD
Manufacturer Grade
WP25PM
Included Angle
75 Degrees
Cutting Application
Medium
Secondary Material Application ISO Code
H, K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MM
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Secondary Material Application
Cast Iron, Hardened Steel
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Shape
Parallelogram
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.271 in, 18 Degrees , XDPT1108SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.