Milling Insert, Hexagon

  • Mfr # 5895347

  • Zoro # G4791950


product price:  $32.29
/ea
Sold in multiples of 5 for $161.45

Key Features

Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
Coating
Al2O3
For Use With
M1200 Series Face Mills
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895347
Zoro #
G4791950
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.2190"
Mounting Hole Dia.
0.1970 in
Insert Size
535
Nose Radius
0.047"
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
8.58mm
Corner Radius
3/64 in
Thickness
0.2190 in

Details

Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
Coating
Al2O3
For Use With
M1200 Series Face Mills
Rake
Positive
Inscribed Circle
5/8 in
Item
Hexagon Milling Insert
Chip-Breaker
Yes
ISO Number
HNGJ0905ANENLD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Grade
WP35CM
Cutting Direction
Right Hand
No. of Edges
12
ANSI Number
HNGJ535ANENLD
Insert Shape
Hexagon
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Insert Style
HNGJ
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Application
Finishing
Series
M1200
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Number of Cutting Edges
12
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application ISO Code
K, P
Chip-Breaker Code
LD
Insert Holding Type
Screw Clamp
Finish - Machining
Al2O3
Included Angle
120 Degrees
Shape
Hexagon
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WP35CM
Wiper Insert
Yes
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
Cutting Application
Finishing
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
ANSI Code
HNGJ535ANENLD

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.