Milling Insert, Square

  • Mfr # 3378677

  • Zoro # G4814122


product price:  $23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
Coating
ALOX-SN
Steel (P) Compatibility
Yes
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3378677
Zoro #
G4814122
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.2165 in
Nose Radius
0.047"
Insert Thickness
0.250"
Insert Size
54
Cutting Edge Length
15.88mm
Thickness
0.2487 in
Through Hole Inside Dia.
0.2165 in
Corner Radius
3/64 in

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
Coating
ALOX-SN
Steel (P) Compatibility
Yes
Insert Shape
Square
Super Alloy (S) Compatibility
Yes
Item
Square Milling Insert
For Use With
M690 Series Shoulder Mills
Insert Application
Finishing
Hardened (H) Compatibility
No
Grade
TN6540
Non Ferrous (N) Compatibility
No
Insert Style
SDMT
ISO Number
SDMT1506PDRML
Rake
Positive
Stainless (M) Compatibility
Yes
Inscribed Circle
5/8 in
Insert Material
Carbide
Chip-Breaker
Yes
Lead Angle
90 Degrees
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
ANSI Number
SDMT54PDRML
Series
M690
Insert Holding Type
Screw Clamp
Included Angle
90 Degrees
Primary Material Application ISO Code
M, P, S
Shape
Square
Clearance Angle
15.3 Degrees
Measurement System
Fractional Inch
ANSI Code
SDMT54PDRML
Chip-Breaker Style
On One Side
Chip-Breaker Code
ML
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Number of Cutting Edges
4
Manufacturer Grade
TN6540
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Medium Cutting to Heavy Roughing
Material - Machining
Carbide
Wiper Insert
Yes

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.