Milling Insert, Ballnose

  • Mfr # 2012730

  • Zoro # G4809222


product price:  $32.75
/ea

Key Features

Nose Radius
0.315"
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
For Use With
M270 Copy Mill
Rake
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012730
Zoro #
G4809222
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.315"
Insert Size
16
Mounting Hole Dia.
4.65mm
Insert Thickness
0.187"
Thickness
0.187 in
Through Hole Inside Dia.
4.65mm
Corner Radius
8.00mm
Cutting Edge Length
16.00mm
Width
16.00mm

Details

Non Ferrous (N) Compatibility
No
Insert Application
Finishing
For Use With
M270 Copy Mill
Rake
Neutral
Cutting Direction
Right Hand
ISO Number
M270BF16
Insert Style
M270BF
Steel (P) Compatibility
Yes
Item
Ball Nose Milling Insert
Super Alloy (S) Compatibility
No
Inscribed Circle
16.00mm
No. of Edges
2
Stainless (M) Compatibility
No
Chip-Breaker
No
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Grade
TN2510
Mounting Style
Screw Clamp
ANSI Number
M270BF16
Hardened (H) Compatibility
Yes
Insert Shape
Ballnose
Coating
TiCN
Coating Process
CVD
Primary Material Application ISO Code
H, K
Finish - Machining
TiCN
Measurement System
Metric
Series
M270
Manufacturer Grade
TN2510
Primary Material Application
Cast Iron, Hardened Steel
Shape
Ball Nose
Clearance Angle
15 Degrees
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Cutting Application
Copy Milling, Finishing
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Number of Cutting Edges
2
Material - Machining
Carbide
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C

Description

Ball Nose Milling Insert, Inscribed Circle 16.00mm, Neutral, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.