Milling Insert, Ballnose

  • Mfr # 2012758

  • Zoro # G4833293


product price:  $71.39
/ea
Sold in multiples of 5 for $356.95

Key Features

Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
25.00mm
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
For Use With
M270 Series Copy Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012758
Zoro #
G4833293
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
5.65mm
Insert Thickness
0.187"
Insert Size
25
Nose Radius
0.492"
Through Hole Inside Dia.
5.65mm
Cutting Edge Length
25.00mm
Width
25.00mm
Thickness
0.187 in
Corner Radius
12.50mm

Details

Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
25.00mm
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
For Use With
M270 Series Copy Mills
Insert Style
M270BF
Mounting Style
Screw Clamp
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Shape
Ballnose
Stainless (M) Compatibility
No
Chip-Breaker
No
Coating
TiALOX
Steel (P) Compatibility
Yes
Rake
Neutral
Cutting Direction
Right Hand
Insert Material
Carbide
ANSI Number
M270BF25
Insert Application
Finishing
Grade
TN2505
No. of Edges
2
ISO Number
M270BF25
Item
Ball Nose Milling Insert
Clearance Angle
15 Degrees
Secondary Material Application
Steel
Manufacturer Grade
TN2505
Coating Process
PVD
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Number of Cutting Edges
2
Primary Material Application ISO Code
H, K
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel
Cutting Application
Copy Milling, Light Finishing
Series
M270
Measurement System
Metric
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
Finish - Machining
TiAlN
Shape
Ball Nose
Secondary Material Application ISO Code
P

Description

Ball Nose Milling Insert, Inscribed Circle 25.00mm, Neutral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.