Milling Insert, Hexagon

  • Mfr # 3761185

  • Zoro # G4795520


product price:  $23.19
/ea
Sold in multiples of 5 for $115.95

Key Features

Insert Thickness
0.2190"
Grade
TN6520
For Use With
M1200 Series Face Mills
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3761185
Zoro #
G4795520
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.2190"
Mounting Hole Dia.
0.1970 in
Insert Size
535
Nose Radius
0.047"
Thickness
0.2190 in
Cutting Edge Length
8.58mm
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in

Details

Grade
TN6520
For Use With
M1200 Series Face Mills
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Insert Material
Carbide
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
ANSI Number
HNPJ535ANSNGD
Cutting Direction
Neutral
Item
Hexagon Milling Insert
Insert Shape
Hexagon
No. of Edges
12
Hardened (H) Compatibility
No
Coating
ALOX-SN
Insert Style
HNPJ
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Rake
Positive
Insert Application
Medium
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ISO Number
HNPJ0905ANSNGD
Inscribed Circle
5/8 in
Series
M1200
Included Angle
120 Degrees
Wiper Insert
Yes
Chip-Breaker Code
GD
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Shape
Hexagon
Primary Material Application
Cast Iron
Manufacturer Grade
TN6520
Cutting Application
Medium Cutting
Primary Material Application ISO Code
K
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Coating Process
PVD
ANSI Code
HNPJ535ANSNGD
Clearance Angle
0 Degrees
Material - Machining
Carbide
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Insert Holding Type
Screw Clamp
Number of Cutting Edges
12
Finish - Machining
AlOX-SN

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.