Milling Insert, Square

  • Mfr # 3950592

  • Zoro # G4851408


product price:  $18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Mounting Hole Dia.
0.1730 in
ANSI Number
SDMX432RMH
ISO Number
SDMX120408RMH
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3950592
Zoro #
G4851408
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Dia.
0.1730 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Insert Size
432
Corner Radius
1/32 in
Cutting Edge Length
12.70mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.1730 in

Details

ANSI Number
SDMX432RMH
ISO Number
SDMX120408RMH
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
90 Degrees
Steel (P) Compatibility
Yes
Coating
ALOX-SN
Insert Shape
Square
Insert Material
Carbide
Insert Application
Roughing
Insert Style
SDMX
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw Clamp
Grade
TN6540
Cutting Direction
Right Hand
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Item
Square Milling Insert
Inscribed Circle
1/2 in
Rake
Positive
Cast Iron (K) Compatibility
Yes
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Series
M690
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw Clamp
Finish - Machining
TiAlN
Wiper Insert
Yes
Manufacturer Grade
TN6540
Cutting Application
Medium Cutting to Heavy Roughing
Shape
Square
Chip-Breaker Style
On One Side
Clearance Angle
15.3 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Included Angle
90 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
MH
Coating Process
PVD
Number of Cutting Edges
4
ANSI Code
SDMX432RMH
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.