Milling Insert, Parallelogram

  • Mfr # 5988202

  • Zoro # G4843662


product price:  $19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Mounting Style
Screw Clamp
Nose Radius
0.094"
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
AlCrTiN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988202
Zoro #
G4843662
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.094"
Insert Thickness
0.193"
Insert Size
170424
Mounting Hole Dia.
4.40mm
Cutting Edge Length
16.72mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1929 in
Corner Radius
2.40mm
Width
9.60mm

Details

Mounting Style
Screw Clamp
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
AlCrTiN
Rake
16.1 Degrees
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Style
XDPT
No. of Edges
2
Hardened (H) Compatibility
Yes
Inscribed Circle
0.378 in
Cast Iron (K) Compatibility
Yes
ISO Number
XDPT170424PESRMM
Insert Application
Medium
Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
For Use With
VSM17 Series Shoulder Mills
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
WP40PM
ANSI Number
XDPT1706SRMM
Non Ferrous (N) Compatibility
Yes
Series
VSM17
Finish - Machining
AlCrTiN
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Included Angle
75 Degrees
ANSI Code
XDPT1706SRMM
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Style
On One Side
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Insert Holding Type
Screw Clamp
Measurement System
Metric
Manufacturer Grade
WP40PM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Wiper Insert
Yes
Clearance Angle
15 Degrees
Shape
Parallelogram
Secondary Material Application ISO Code
S
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, P
Chip-Breaker Code
MM
Cutting Application
Medium

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16.1 Degrees , XDPT1706SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.