Milling Insert, Hexagon

  • Mfr # 5427374

  • Zoro # G4800393


product price:  $20.59
/ea
Sold in multiples of 5 for $102.95

Key Features

Grade
WK15CM
Hardened (H) Compatibility
No
Insert Material
Carbide
Super Alloy (S) Compatibility
No
For Use With
M1200 Mini Series Face Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427374
Zoro #
G4800393
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.047"
Insert Thickness
0.175"
Insert Size
0704
Mounting Hole Dia.
0.1970 in
Thickness
0.1753 in
Corner Radius
3/64 in
Cutting Edge Length
6.80mm
Through Hole Inside Dia.
0.1970 in

Details

Grade
WK15CM
Hardened (H) Compatibility
No
Item
Hexagon Milling Insert
Insert Material
Carbide
Super Alloy (S) Compatibility
No
For Use With
M1200 Mini Series Face Mills
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K)
Coating
Al2O3
Insert Style
HNPJ
ISO Number
HNPJ0704ANSNGD
Inscribed Circle
1/2 in
Mounting Style
Screw Clamp
Rake
Positive
Stainless (M) Compatibility
No
ANSI Number
HNPJ0704ANSNGD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
12
Insert Shape
Hexagon
Cutting Direction
Neutral
Steel (P) Compatibility
No
Chip-Breaker
Yes
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Series
M1200
Finish - Machining
Al2O3
Primary Material Application
Cast Iron
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
ANSI Code
HNPJ0704ANSNGD
Included Angle
120 Degrees
Primary Material Application ISO Code
K
Chip-Breaker Code
GD
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Shape
Hexagon
Chip-Breaker Style
Double Sided
Number of Cutting Edges
12
Insert Holding Type
Screw Clamp
Wiper Insert
Yes
Cutting Application
Medium Cutting
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
WK15CM
Coating Process
CVD

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.