Milling Insert, Ballnose

  • Mfr # 2113585

  • Zoro # G4760371


product price:  $44.19
/ea
Sold in multiples of 5 for $220.95

Key Features

Hardened (H) Compatibility
Yes
ANSI Number
M270BF0625
Insert Application
Finishing
For Use With
M270 Series Copy Mills
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2113585
Zoro #
G4760371
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.313"
Insert Thickness
0.187"
Insert Size
0625
Mounting Hole Dia.
0.1831 in
Through Hole Inside Dia.
0.1831 in
Thickness
0.187 in
Corner Radius
5/16 in
Cutting Edge Length
5/8 in
Width
5/8 in

Details

Hardened (H) Compatibility
Yes
ANSI Number
M270BF0625
Insert Application
Finishing
For Use With
M270 Series Copy Mills
Chip-Breaker
No
Cast Iron (K) Compatibility
Yes
Coating
TiALOX
Cutting Direction
Right Hand
Item
Ball Nose Milling Insert
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Insert Material
Carbide
Rake
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Inscribed Circle
0.625 in
Grade
TN2505
Insert Style
M270BF
Non Ferrous (N) Compatibility
No
ISO Number
M270BF0625
No. of Edges
2
Insert Shape
Ballnose
Steel (P) Compatibility
Yes
Primary Material Application
Cast Iron, Hardened Steel
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Series
M270
Finish - Machining
TiAlN
Manufacturer Grade
TN2505
ANSI Code
M270BF0625
Cutting Application
Copy Milling, Light Finishing
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Shape
Ball Nose
Material - Machining
Carbide
For Toolholder
M270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C
Primary Material Application ISO Code
H, K
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Secondary Material Application
Steel
Coating Process
PVD

Description

Ball Nose Milling Insert, Inscribed Circle 0.625 in, Neutral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.