Milling Insert, Square

  • Mfr # 3950607

  • Zoro # G4847372


product price:  $18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Cutting Direction
Right Hand
Chip-Breaker
Yes
Rake
Positive
Insert Shape
Square
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3950607
Zoro #
G4847372
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Radius
0.063"
Insert Size
434
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.1875"
Thickness
0.1875 in
Corner Radius
1/16 in
Through Hole Inside Dia.
0.1730 in
Cutting Edge Length
12.70mm

Details

Cutting Direction
Right Hand
Chip-Breaker
Yes
Rake
Positive
Insert Shape
Square
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Lead Angle
90 Degrees
Mounting Style
Screw Clamp
No. of Edges
4
ISO Number
SDMX120416RMH
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
ANSI Number
SDMX434RMH
Stainless (M) Compatibility
Yes
Item
Square Milling Insert
Insert Material
Carbide
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Coating
ALOX-SN
Steel (P) Compatibility
Yes
Inscribed Circle
1/2 in
Grade
TN6540
Insert Style
SDMX
Series
M690
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Number of Cutting Edges
4
Manufacturer Grade
TN6540
Shape
Square
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw Clamp
Chip-Breaker Code
MH
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
15.3 Degrees
Coating Process
PVD
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Material - Machining
Carbide
Cutting Application
Medium Cutting to Heavy Roughing
ANSI Code
SDMX434RMH
Included Angle
90 Degrees

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.