Milling Insert, Hexagon

  • Mfr # 3330950

  • Zoro # G4838887


product price:  $32.25
/ea
Sold in multiples of 5 for $161.25

Key Features

Insert Size
535
Chip-Breaker
Yes
Mounting Style
Screw Clamp
Grade
TN6525
ISO Number
HNGJ0905ANENLD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3330950
Zoro #
G4838887
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
535
Nose Radius
0.047"
Insert Thickness
0.2190"
Mounting Hole Dia.
0.1970 in
Thickness
0.2190 in
Cutting Edge Length
8.58mm
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1970 in

Details

Chip-Breaker
Yes
Mounting Style
Screw Clamp
Grade
TN6525
ISO Number
HNGJ0905ANENLD
Steel (P) Compatibility
Yes
Item
Hexagon Milling Insert
Super Alloy (S) Compatibility
No
Inscribed Circle
5/8 in
Non Ferrous (N) Compatibility
No
Insert Style
HNGJ
Insert Material
Carbide
Cutting Direction
Neutral
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Stainless (M) Compatibility
Yes
No. of Edges
12
Insert Shape
Hexagon
Coating
ALOX-SN
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Rake
Positive
Hardened (H) Compatibility
No
ANSI Number
HNGJ535ANENLD
For Use With
M1200 Series Face Mills
Insert Application
Finishing
Cast Iron (K) Compatibility
Yes
Series
M1200
Cutting Application
Light Finishing
Secondary Material Application
Cast Iron, Stainless Steel
Coating Process
PVD
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Primary Material Application
Steel
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
ANSI Code
HNGJ535ANENLD
Chip-Breaker Code
LD
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
P
Wiper Insert
Yes
Manufacturer Grade
TN6525
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K, M
Included Angle
120 Degrees
Shape
Hexagon
Number of Cutting Edges
12

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.