Milling Insert, Ballnose

  • Mfr # 2639030

  • Zoro # G4844837


product price:  $25.95
/ea
Sold in multiples of 5 for $129.75

Key Features

Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
ISO Number
M270BR0500
Stainless (M) Compatibility
Yes
Nose Radius
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2639030
Zoro #
G4844837
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.250"
Insert Thickness
0.125"
Mounting Hole Dia.
0.1400 in
Insert Size
0500
Corner Radius
1/4 in
Thickness
0.125 in
Cutting Edge Length
1/2 in
Through Hole Inside Dia.
0.1400 in
Width
1/2 in

Details

Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
ISO Number
M270BR0500
Stainless (M) Compatibility
Yes
Coating
Al2O3
ANSI Number
M270BR0500
Rake
Negative
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
TN7535
Chip-Breaker
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Application
Medium
Item
Ball Nose Milling Insert
For Use With
M270 Series Copy Mills
Mounting Style
Screw Clamp
No. of Edges
2
Non Ferrous (N) Compatibility
No
Insert Shape
Ballnose
Inscribed Circle
0.500 in
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Insert Style
M270BR
Secondary Material Application ISO Code
K, M
Features
BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Primary Material Application
Steel
Shape
Ball Nose
Primary Material Application ISO Code
P
Material - Machining
Carbide
Clearance Angle
16 Degrees
ANSI Code
M270BR0500
Finish - Machining
TiN
Manufacturer Grade
TN7535
Series
M270
Coating Process
CVD
For Toolholder
M270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C
Secondary Material Application
Cast Iron, Stainless Steel
Number of Cutting Edges
2
Cutting Application
Copy Milling, Medium
Measurement System
Fractional Inch

Description

Ball Nose Milling Insert, Inscribed Circle 0.500 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.