Milling Insert, Square

  • Mfr # 5427384

  • Zoro # G4875381


product price:  $22.89
/ea
Sold in multiples of 5 for $114.45

Key Features

Insert Shape
Square
Cast Iron (K) Compatibility
Yes
ISO Number
SNKT1205AZR31
Inscribed Circle
1/2 in
ANSI Number
SNKT435AZR31
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427384
Zoro #
G4875381
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.2165 in
Insert Thickness
0.2190"
Insert Size
435
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.2165 in
Thickness
0.2190 in

Details

Item
Square Milling Insert
Insert Shape
Square
Cast Iron (K) Compatibility
Yes
ISO Number
SNKT1205AZR31
Inscribed Circle
1/2 in
ANSI Number
SNKT435AZR31
Coating
Al2O3
Steel (P) Compatibility
No
Chip-Breaker
Yes
Lead Angle
45 Degrees
Mounting Style
Screw Clamp
Insert Style
SNKT
Workpiece Compatibility
Cast Iron (K)
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Grade
WK15CM
No. of Edges
4
Rake
Positive
Hardened (H) Compatibility
No
For Use With
M660 Series Face Mills
Series
M660
Manufacturer Grade
WK15CM
Finish - Machining
Al2O3
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
ANSI Code
SNKT435AZR31
Coating Process
CVD
Cutting Application
Milling
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Chip-Breaker Code
31
Included Angle
90 Degrees
Shape
Square
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.