Milling Insert, Ballnose

  • Mfr # 2639134

  • Zoro # G4803939


product price:  $38.69
/ea
Sold in multiples of 5 for $193.45

Key Features

For Use With
M270 Series Copy Mills
Insert Size
0750
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Shape
Ballnose
Coating
Al2O3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2639134
Zoro #
G4803939
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
0750
Mounting Hole Dia.
0.1831 in
Insert Thickness
0.187"
Nose Radius
0.375"
Corner Radius
3/8 in
Through Hole Inside Dia.
0.1831 in
Cutting Edge Length
3/4 in
Width
3/4 in
Thickness
0.187 in

Details

For Use With
M270 Series Copy Mills
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Shape
Ballnose
Coating
Al2O3
Inscribed Circle
0.750 in
Cutting Direction
Right Hand
No. of Edges
2
Insert Material
Carbide
Rake
Negative
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
Chip-Breaker
No
Insert Application
Medium
Hardened (H) Compatibility
No
ISO Number
M270BR0750
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
M270BR0750
Grade
TN7535
Item
Ball Nose Milling Insert
Insert Style
M270BR
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Series
M270
Measurement System
Fractional Inch
Finish - Machining
TiN
Material - Machining
Carbide
Features
BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Primary Material Application ISO Code
P
ANSI Code
M270BR0750
Cutting Application
Copy Milling, Medium
Clearance Angle
16 Degrees
Shape
Ball Nose
Manufacturer Grade
TN7535
Secondary Material Application ISO Code
K, M
Number of Cutting Edges
2
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel
Coating Process
CVD
For Toolholder
M270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C

Description

Ball Nose Milling Insert, Inscribed Circle 0.750 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.