Milling Insert, Ballnose

  • Mfr # 2957540

  • Zoro # G4824570


product price:  $38.69
/ea
Sold in multiples of 5 for $193.45

Key Features

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
ISO Number
M270BR16
ANSI Number
M270BR16
Insert Application
Medium
Nose Radius
0.315"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957540
Zoro #
G4824570
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.315"
Mounting Hole Dia.
4.65mm
Insert Thickness
0.187"
Insert Size
16
Corner Radius
8.00mm
Through Hole Inside Dia.
4.65mm
Thickness
0.187 in
Cutting Edge Length
16.00mm
Width
16.00mm

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
ISO Number
M270BR16
ANSI Number
M270BR16
Insert Application
Medium
No. of Edges
2
Hardened (H) Compatibility
No
Chip-Breaker
No
Grade
TN6540
For Use With
M270 Series Copy Mills
Item
Ball Nose Milling Insert
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Inscribed Circle
16.00mm
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Coating
ALOX-SN
Rake
Negative
Insert Material
Carbide
Insert Style
M270BR
Insert Shape
Ballnose
Super Alloy (S) Compatibility
Yes
Series
M270
Manufacturer Grade
TN6540
Features
BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Number of Cutting Edges
2
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Clearance Angle
16 Degrees
Secondary Material Application ISO Code
K
Coating Process
PVD
Cutting Application
Copy Milling, Medium Cutting to Heavy Roughing
Finish - Machining
TiAlN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Shape
Ball Nose
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C

Description

Ball Nose Milling Insert, Inscribed Circle 16.00mm, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.