Milling Insert, Ballnose

  • Mfr # 2957541

  • Zoro # G4832200


product price:  $42.99
/ea
Sold in multiples of 5 for $214.95

Key Features

Chip-Breaker
No
For Use With
M270 Series Copy Mills
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Thickness
0.187"
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957541
Zoro #
G4832200
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.187"
Mounting Hole Dia.
4.65mm
Nose Radius
0.315"
Insert Size
16
Cutting Edge Length
16.00mm
Corner Radius
8.00mm
Through Hole Inside Dia.
4.65mm
Width
16.00mm
Thickness
0.187 in

Details

Chip-Breaker
No
For Use With
M270 Series Copy Mills
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Grade
TN6525
Insert Application
Finishing
Rake
Neutral
ANSI Number
M270BF16
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Insert Style
M270BF
Insert Shape
Ballnose
Inscribed Circle
16.00mm
No. of Edges
2
Stainless (M) Compatibility
Yes
Coating
ALOX-SN
Super Alloy (S) Compatibility
No
ISO Number
M270BF16
Steel (P) Compatibility
Yes
Item
Ball Nose Milling Insert
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiAlN
Clearance Angle
15 Degrees
Primary Material Application ISO Code
P
Series
M270
Coating Process
PVD
Shape
Ball Nose
Primary Material Application
Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M
Measurement System
Metric
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Secondary Material Application
Cast Iron, Stainless Steel
Cutting Application
Copy Milling, Light Finishing
Manufacturer Grade
TN6525
Number of Cutting Edges
2
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C

Description

Ball Nose Milling Insert, Inscribed Circle 16.00mm, Neutral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.