Milling Insert, Round

  • Mfr # 6010142

  • Zoro # G4783657


product price:  $27.29
/ea
Sold in multiples of 10 for $272.90

Key Features

Insert Application
Finishing
Cast Iron (K) Compatibility
No
ISO Number
RNGJ190600EML
Grade
WP40PM
For Use With
M200 Series Copy Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6010142
Zoro #
G4783657
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.374"
Insert Thickness
0.2500"
Insert Size
64
Mounting Hole Dia.
0.2240 in
Thickness
0.2500 in
Through Hole Inside Dia.
0.2240 in

Details

Insert Application
Finishing
Cast Iron (K) Compatibility
No
ISO Number
RNGJ190600EML
Grade
WP40PM
For Use With
M200 Series Copy Mills
No. of Edges
12
Insert Material
Carbide
Insert Style
RNGJ
Stainless (M) Compatibility
Yes
Inscribed Circle
3/4 in
ANSI Number
RNGJ64EML
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Insert Shape
Round
Chip-Breaker
Yes
Item
Round Milling Insert
Cutting Direction
Right Hand
Rake
Positive
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Coating
AlCrTiN
Lead Angle
75 Degrees
Series
M200
Chip-Breaker Code
ML
Shape
Round
For Toolholder
M200D250Z04S075RN64, M200D300Z05S100RN64, M200D400Z05S125RN64, M200D400Z06S125RN64, M200D500Z06S150RN64, M200D500Z08S150RN64, M200D600Z08S150RN64
Insert Holding Type
Screw Clamp
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P
ANSI Code
RNGJ64EML
Coating Process
PVD
Clearance Angle
0 Degrees
Cutting Edge
Honed
Finish - Machining
AlCrTiN
Cutting Application
Milling
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
WP40PM
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Stainless Steel, Steel
Measurement System
Decimal Inch

Description

Round Milling Insert, Inscribed Circle 3/4 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.