Milling Insert, Hexagon

  • Mfr # 5622622

  • Zoro # G4761202


product price:  $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Insert Style
XNGJ
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Insert Application
Medium
Insert Size
535
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5622622
Zoro #
G4761202
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
535
Nose Radius
0.063"
Insert Thickness
0.217"
Mounting Hole Dia.
0.1969 in
Thickness
0.2169 in
Through Hole Inside Dia.
0.1969 in
Cutting Edge Length
9.60mm
Corner Radius
1/16 in

Details

Insert Style
XNGJ
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Insert Application
Medium
Chip-Breaker
Yes
ISO Number
XNGJ0905ANSNGD3W
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Coating
Al2O3
Item
Hexagon Milling Insert
Rake
Positive
Grade
WK15CM
Cast Iron (K) Compatibility
Yes
ANSI Number
XNGJ535ANSNGD3W
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Super Alloy (S) Compatibility
No
For Use With
M1200 Series Face Mills
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
5/8 in
Insert Shape
Hexagon
Stainless (M) Compatibility
No
Insert Material
Carbide
No. of Edges
3
Steel (P) Compatibility
No
Series
M1200
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Wiper Insert
Yes
Included Angle
120 Degrees
Cutting Application
Medium Cutting
Insert Holding Type
Screw Clamp
Chip-Breaker Code
GD
Finish - Machining
Al2O3
Manufacturer Grade
WK15CM
Primary Material Application ISO Code
K
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Shape
Hexagon
Material - Machining
Carbide
Number of Cutting Edges
3
ANSI Code
XNGJ535ANSNGD3W

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.