Milling Insert, Round

  • Mfr # 5276363

  • Zoro # G4871848


product price:  $19.25
/ea
Sold in multiples of 5 for $96.25

Key Features

Chip-Breaker
Yes
Coating
Al2O3
Rake
Positive
Steel (P) Compatibility
Yes
Mounting Hole Dia.
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276363
Zoro #
G4871848
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
5.00mm
Insert Size
1204M0
Insert Thickness
0.187"
Nose Radius
0.236"
Through Hole Inside Dia.
5.00mm
Cutting Edge Length
12.00mm
Thickness
0.1869 in

Details

Chip-Breaker
Yes
Coating
Al2O3
Item
Round Milling Insert
Rake
Positive
Steel (P) Compatibility
Yes
Insert Shape
Round
Insert Material
Carbide
Insert Style
RNPJ
Inscribed Circle
0.4724 in
ISO Number
RNPJ1204M0SMH
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
12
Stainless (M) Compatibility
Yes
For Use With
M200 Series Copy Mills
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Grade
WP35CM
Insert Application
Roughing
Cast Iron (K) Compatibility
Yes
ANSI Number
RNPJ1204M0SMH
Series
M200
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
ANSI Code
RNPJ1204M0SMH
Secondary Material Application ISO Code
M
Insert Holding Type
Screw Clamp
Finish - Machining
Al2O3
Measurement System
Metric
Manufacturer Grade
WP35CM
Material - Machining
Carbide
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Primary Material Application ISO Code
K, P
Cutting Application
Milling
Coating Process
CVD
Cutting Edge
Honed and T-Land
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Secondary Material Application
Stainless Steel
Chip-Breaker Code
MH
Shape
Round

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.