Milling Insert, Diamond

  • Mfr # 2022086

  • Zoro # G4873771


product price:  $10.69
/ea

Key Features

No. of Edges
2
Mounting Hole Dia.
0.1102 in
ANSI Number
CPNT2151T
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Super Alloy (S)
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2022086
Zoro #
G4873771
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Dia.
0.1102 in
Insert Thickness
0.0937"
Insert Size
2151
Nose Radius
0.016"
Through Hole Inside Dia.
0.1102 in
Corner Radius
1/64 in
Thickness
0.0937 in
Cutting Edge Length
6.45mm

Details

No. of Edges
2
ANSI Number
CPNT2151T
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Super Alloy (S)
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Rake
Positive
Insert Shape
Diamond
Steel (P) Compatibility
No
Grade
THM
Insert Material
Carbide
Stainless (M) Compatibility
No
For Use With
M16 Series Slotting Mills
Coating
Uncoated
Insert Application
Medium
Item
Diamond Milling Insert
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
Yes
ISO Number
CPNT060204T
Cutting Direction
Neutral
Inscribed Circle
1/4 in
Insert Style
CPNT
Chip-Breaker
Yes
Chip-Breaker Style
On One Side
Shape
Rhombic
ANSI Code
CPNT2151T
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
THM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Cutting Application
Medium
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Nickel, Titanium
Series
M16
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, S
Insert Holding Type
Screw Clamp
Clearance Angle
11 Degrees

Description

Diamond Milling Insert, Inscribed Circle 1/4 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.