Milling Insert, Parallelogram

  • Mfr # 5988982

  • Zoro # G4831239


product price:  $24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Mounting Hole Dia.
4.40mm
Cutting Direction
Right Hand
Insert Thickness
0.193"
Grade
WP35CM
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988982
Zoro #
G4831239
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Insert Size
170408
Nose Radius
0.031"
Thickness
0.1930 in
Cutting Edge Length
16.71mm
Width
9.60mm
Through Hole Inside Dia.
4.40mm
Corner Radius
0.80mm

Details

Cutting Direction
Right Hand
Grade
WP35CM
Cast Iron (K) Compatibility
No
Insert Style
XDCT
Chip-Breaker
Yes
For Use With
VSM17 Series Shoulder Mills
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
Al2O3
Insert Material
Carbide
ISO Number
XDCT170408PEERML
Mounting Style
Screw Clamp
Insert Application
Finishing
Steel (P) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
No
ANSI Number
XDCT1702ERML
Rake
16 Degrees
Item
Parallelogram Milling Insert
Inscribed Circle
0.378 in
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Series
VSM17
Clearance Angle
15 Degrees
Included Angle
75 Degrees
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Cutting Application
Finishing
Manufacturer Grade
WP35CM
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Finish - Machining
Al2O3
Coating Process
CVD
Chip-Breaker Code
ML
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Insert Holding Type
Screw Clamp
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Primary Material Application
Cast Iron, Steel
ANSI Code
XDCT1702ERML
Shape
Parallelogram
Wiper Insert
Yes

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16 Degrees , XDCT1702ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.