Milling Insert, Diamond

  • Mfr # 2022090

  • Zoro # G7685699


product price:  $12.15
/ea

Key Features

Steel (P) Compatibility
Yes
Mounting Hole Dia.
0.1339 in
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2022090
Zoro #
G7685699
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1339 in
Insert Thickness
0.1250"
Nose Radius
0.032"
Insert Size
80308
Corner Radius
1/32 in
Through Hole Inside Dia.
0.1339 in
Thickness
0.1250 in
Cutting Edge Length
8.06mm

Details

Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Insert Application
Medium
Cutting Direction
Neutral
Rake
Positive
Lead Angle
90 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
M16 Series Slotting Mills
Insert Shape
Diamond
Coating
Uncoated
Inscribed Circle
5/16 in
Insert Style
CPNT
ISO Number
CPNT080308T
No. of Edges
2
Hardened (H) Compatibility
No
Grade
TTM08
Non Ferrous (N) Compatibility
No
Item
Diamond Milling Insert
Insert Material
Carbide
ANSI Number
CPNT080308T
Chip-Breaker
Yes
For Toolholder
12391603000
Insert Holding Type
Screw Clamp
Manufacturer Grade
TTM08
Cutting Application
Medium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Series
M16
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, M
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Number of Cutting Edges
2
ANSI Code
CPNT080308T
Primary Material Application ISO Code
P
Shape
Rhombic
Primary Material Application
Steel
Clearance Angle
11 Degrees

Description

Diamond Milling Insert, Inscribed Circle 5/16 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.