Milling Insert, Round

  • Mfr # 5276366

  • Zoro # G4871933


product price:  $19.25
/ea
Sold in multiples of 5 for $96.25

Key Features

ISO Number
RNPJ1204M0SMH
Insert Shape
Round
Stainless (M) Compatibility
Yes
ANSI Number
RNPJ1204M0SMH
Inscribed Circle
0.4724 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276366
Zoro #
G4871933
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
5.00mm
Nose Radius
0.236"
Insert Thickness
0.187"
Insert Size
1204M0
Cutting Edge Length
12.00mm
Thickness
0.1869 in
Through Hole Inside Dia.
5.00mm

Details

ISO Number
RNPJ1204M0SMH
Insert Shape
Round
Stainless (M) Compatibility
Yes
ANSI Number
RNPJ1204M0SMH
Inscribed Circle
0.4724 in
Coating
Al2O3
Insert Material
Carbide
For Use With
M200 Series Copy Mills
Item
Round Milling Insert
Chip-Breaker
Yes
Grade
WK15CM
Rake
Positive
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Insert Style
RNPJ
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Insert Application
Roughing
No. of Edges
12
Series
M200
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application ISO Code
K
Shape
Round
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
ANSI Code
RNPJ1204M0SMH
Insert Holding Type
Screw Clamp
Finish - Machining
Al2O3
Cutting Edge
Honed and T-Land
Primary Material Application
Cast Iron
Chip-Breaker Code
MH
Number of Cutting Edges
2
Cutting Application
Milling
Manufacturer Grade
WK15CM
Material - Machining
Carbide
Coating Process
CVD
Measurement System
Metric

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.