Milling Insert, Round

  • Mfr # 5520352

  • Zoro # G4788128


product price:  $20.19
/ea
Sold in multiples of 5 for $100.95

Key Features

Insert Shape
Round
Hardened (H) Compatibility
No
Mounting Hole Dia.
4.65mm
Mounting Style
Screw Clamp
No. of Edges
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5520352
Zoro #
G4788128
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
4.65mm
Insert Thickness
0.155"
Insert Size
10T3M0
Nose Radius
0.197"
Thickness
0.1548 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
10.00mm

Details

Insert Shape
Round
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
No. of Edges
8
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Coating
Tin
ISO Number
RNGJ10T3M0EML
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
RNGJ10T3M0EML
Inscribed Circle
0.3937 in
For Use With
M200 Series Copy Mills
Item
Round Milling Insert
Rake
Positive
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Style
RNGJ
Non Ferrous (N) Compatibility
No
Grade
WS30PM
Lead Angle
75 Degrees
Series
M200
Manufacturer Grade
WS30PM
Coating Process
PVD
Cutting Edge
Honed
ANSI Code
RNGJ10T3M0EML
Shape
Round
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Secondary Material Application
Steel
Measurement System
Metric
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
ML
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Finish - Machining
TiN
Primary Material Application ISO Code
M, S
Cutting Application
Milling

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.