Milling Insert, Hexagon

  • Mfr # 2288107

  • Zoro # G4831141


product price:  $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

Coating
Uncoated
Insert Style
HPGT
Rake
Positive
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2288107
Zoro #
G4831141
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.035"
Insert Thickness
0.1575"
Insert Size
06T3
Mounting Hole Dia.
4.40mm
Corner Radius
0.90mm
Thickness
0.1575 in
Through Hole Inside Dia.
4.40mm

Details

Coating
Uncoated
Insert Style
HPGT
Rake
Positive
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
Insert Shape
Hexagon
Stainless (M) Compatibility
No
No. of Edges
6
Insert Material
Carbide
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
For Use With
M640 Series Face Mills
ANSI Number
HPGT225DZFRLDAL
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Finishing
Inscribed Circle
0.4332 in
ISO Number
HPGT06T3DZFRLDAL
Grade
THM-U
Workpiece Compatibility
Nonferrous (N)
Item
Hexagon Milling Insert
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Series
M640
Clearance Angle
13 Degrees
Manufacturer Grade
THM-U
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Number of Cutting Edges
6
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
LD
Wiper Insert
Yes
Included Angle
120 Degrees
Measurement System
Metric
Primary Material Application ISO Code
N
Cutting Application
Finishing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Style
On One Side
ANSI Code
HPGT225DZFRLDAL
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Screw Clamp
Shape
Hexagon
Material - Machining
Carbide

Description

Hexagon Milling Insert, Inscribed Circle 0.4332 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.