Milling Insert, Hexagon

  • Mfr # 2957552

  • Zoro # G4785720


product price:  $16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

ISO Number
HPPT06T3DZENGD
ANSI Number
HPPT225DZENGD
Insert Material
Carbide
Insert Style
HPPT
Mounting Hole Dia.
4.40mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957552
Zoro #
G4785720
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
06T3
Nose Radius
0.039"
Insert Thickness
0.1563"
Through Hole Inside Dia.
4.40mm
Corner Radius
0.98mm
Thickness
0.1563 in

Details

ISO Number
HPPT06T3DZENGD
ANSI Number
HPPT225DZENGD
Insert Material
Carbide
Insert Style
HPPT
Inscribed Circle
0.4320 in
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Item
Hexagon Milling Insert
Cast Iron (K) Compatibility
Yes
Coating
ALOX-SN
Grade
TN6540
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Steel (P) Compatibility
Yes
Insert Application
Medium
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Shape
Hexagon
No. of Edges
6
Non Ferrous (N) Compatibility
No
For Use With
M640 Series Face Mills
Rake
Positive
Series
M640
Coating Process
PVD
Insert Holding Type
Screw Clamp
Included Angle
120 Degrees
Secondary Material Application
Cast Iron
Manufacturer Grade
TN6540
Chip-Breaker Code
GD
Clearance Angle
11 Degrees
Number of Cutting Edges
6
ANSI Code
HPPT225DZENGD
Material - Machining
Carbide
Cutting Application
Medium Cutting to Heavy Roughing
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
On One Side
Shape
Hexagon
Secondary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Finish - Machining
TiAlN
Measurement System
Metric

Description

Hexagon Milling Insert, Inscribed Circle 0.4320 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.