Milling Insert, Square

  • Mfr # 5427424

  • Zoro # G4821098


product price:  $23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

Grade
WK15CM
Non Ferrous (N) Compatibility
No
Insert Shape
Square
Insert Style
SDMT
Mounting Hole Dia.
0.2165 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427424
Zoro #
G4821098
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Mounting Hole Dia.
0.2165 in
Insert Thickness
0.2500"
Insert Size
54
Nose Radius
0.047"
Thickness
0.2500 in
Cutting Edge Length
15.88mm
Corner Radius
3/64 in
Through Hole Inside Dia.
0.2165 in

Details

Grade
WK15CM
Non Ferrous (N) Compatibility
No
Insert Shape
Square
Insert Style
SDMT
Mounting Style
Screw Clamp
Rake
Positive
Stainless (M) Compatibility
No
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Lead Angle
90 Degrees
Insert Material
Carbide
Item
Square Milling Insert
ISO Number
SDMT1506PDRMH
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SDMT54PDRMH
Steel (P) Compatibility
No
Chip-Breaker
Yes
Coating
Al2O3
No. of Edges
4
Inscribed Circle
5/8 in
Insert Application
Roughing
Series
M690
Material - Machining
Carbide
Wiper Insert
Yes
Cutting Application
Milling
Coating Process
CVD
Number of Cutting Edges
4
ANSI Code
SDMT54PDRMH
Insert Holding Type
Screw Clamp
Shape
Square
Manufacturer Grade
WK15CM
Measurement System
Fractional Inch
Chip-Breaker Code
MH
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Clearance Angle
15.3 Degrees
Finish - Machining
Al2O3
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.