Milling Insert, Square

  • Mfr # 5427422

  • Zoro # G4837170


product price:  $17.65
/ea
Sold in multiples of 5 for $88.25

Key Features

Mounting Style
Screw Clamp
Insert Application
Roughing
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Lead Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427422
Zoro #
G4837170
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Mounting Hole Dia.
0.1730 in
Insert Thickness
0.189"
Nose Radius
0.047"
Insert Size
43
Thickness
0.1893 in
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1730 in
Cutting Edge Length
12.70mm

Details

Mounting Style
Screw Clamp
Insert Application
Roughing
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Lead Angle
90 Degrees
Coating
Al2O3
Cast Iron (K) Compatibility
Yes
ANSI Number
SDMT43PDRMH
Super Alloy (S) Compatibility
No
Insert Style
SDMT
No. of Edges
4
Grade
WK15CM
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Insert Material
Carbide
Item
Square Milling Insert
Hardened (H) Compatibility
No
Insert Shape
Square
For Use With
M390 Series Helical Mills
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
ISO Number
SDMT1204PDRMH
Rake
Positive
Series
M690
Coating Process
CVD
Primary Material Application ISO Code
K
Chip-Breaker Code
MH
Chip-Breaker Style
On One Side
Clearance Angle
15.3 Degrees
Manufacturer Grade
WK15CM
Included Angle
90 Degrees
Shape
Square
Primary Material Application
Cast Iron
Finish - Machining
Al2O3
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SDMT43PDRMH
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
Number of Cutting Edges
4
Cutting Application
Milling
Material - Machining
Carbide
Measurement System
Fractional Inch

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.