Milling Insert, Rectangle

  • Mfr # 5890761

  • Zoro # G4831869


product price:  $22.39
/ea

Key Features

Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Lead Angle
90 Degrees
Insert Application
Medium
Mounting Hole Dia.
4.65mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5890761
Zoro #
G4831869
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Insert Size
15T612
Nose Radius
0.047"
Through Hole Inside Dia.
4.65mm
Corner Radius
3/64 in
Thickness
0.2710 in
Width
10.00mm
Cutting Edge Length
15.30mm

Details

Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Lead Angle
90 Degrees
Insert Application
Medium
Steel (P) Compatibility
Yes
Insert Style
XNPU
No. of Edges
4
For Use With
VSM490-15 Series Shoulder Mills
Inscribed Circle
0.394 in
Coating
Al2O3
Rake
Positive
Insert Shape
Rectangle
Grade
WP35CM
Insert Material
Carbide
ANSI Number
XNPU1503SRMM
ISO Number
XNPU15T612SRMM
Cast Iron (K) Compatibility
No
Item
Milling Insert
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Chip-Breaker
Yes
Series
VSM490-15
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Finish - Machining
Al2O3
Shape
Rectangle
Material - Machining
Carbide
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Included Angle
90 Degrees
Primary Material Application ISO Code
K, P
Coating Process
CVD
Insert Holding Type
Screw Clamp
Manufacturer Grade
WP35CM
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Number of Cutting Edges
4
ANSI Code
XNPU1503SRMM
Chip-Breaker Code
MM
Secondary Material Application
Stainless Steel
Cutting Application
Milling

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.