Milling Insert, Hexagon

  • Mfr # 5895349

  • Zoro # G4827562


product price:  $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Style
HNGJ
Chip-Breaker
Yes
Insert Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895349
Zoro #
G4827562
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
535
Mounting Hole Dia.
0.1970 in
Nose Radius
0.047"
Insert Thickness
0.2190"
Through Hole Inside Dia.
0.1970 in
Thickness
0.2190 in
Corner Radius
3/64 in
Cutting Edge Length
8.58mm

Details

Steel (P) Compatibility
Yes
Item
Hexagon Milling Insert
Hardened (H) Compatibility
No
Insert Style
HNGJ
Chip-Breaker
Yes
Insert Shape
Hexagon
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Inscribed Circle
5/8 in
ISO Number
HNGJ0905ANSNGD
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Rake
Positive
Coating
Al2O3
Grade
WP35CM
ANSI Number
HNGJ535ANSNGD
Super Alloy (S) Compatibility
No
For Use With
M1200 Series Face Mills
No. of Edges
12
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Series
M1200
Cutting Application
Medium Cutting
Chip-Breaker Code
GD
Shape
Hexagon
Chip-Breaker Style
Double Sided
Number of Cutting Edges
12
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Manufacturer Grade
WP35CM
Secondary Material Application ISO Code
M
Clearance Angle
0 Degrees
Finish - Machining
Al2O3
Coating Process
CVD
Measurement System
Fractional Inch
ANSI Code
HNGJ535ANSNGD
Wiper Insert
Yes
Included Angle
120 Degrees
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.