Milling Insert, Hexagon

  • Mfr # 3670842

  • Zoro # G4836820


product price:  $25.55
/ea
Sold in multiples of 5 for $127.75

Key Features

Rake
Positive
No. of Edges
12
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3670842
Zoro #
G4836820
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
535
Mounting Hole Dia.
0.1969 in
Insert Thickness
0.215"
Nose Radius
0.047"
Through Hole Inside Dia.
0.1969 in
Corner Radius
3/64 in
Thickness
0.2151 in
Cutting Edge Length
8.59mm

Details

Rake
Positive
No. of Edges
12
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Insert Shape
Hexagon
Insert Material
Carbide
Insert Application
Roughing
For Use With
M1200 Series Face Mills
Mounting Style
Screw Clamp
Insert Style
HNPJ
Super Alloy (S) Compatibility
Yes
Coating
ALOX-SN
ANSI Number
HNPJ535ANSNHD
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Grade
TN6540
Cast Iron (K) Compatibility
Yes
Inscribed Circle
5/8 in
ISO Number
HNPJ0905ANSNHD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Item
Hexagon Milling Insert
Series
M1200
Manufacturer Grade
TN6540
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Included Angle
120 Degrees
Clearance Angle
0 Degrees
Cutting Application
Medium Cutting to Heavy Roughing
ANSI Code
HNPJ535ANSNHD
Shape
Hexagon
Secondary Material Application
Cast Iron
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K
Wiper Insert
Yes
Chip-Breaker Style
Double Sided
Number of Cutting Edges
12
Coating Process
PVD
Insert Holding Type
Screw Clamp
Chip-Breaker Code
HD
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.