Milling Insert, Hexagon

  • Mfr # 3670864

  • Zoro # G4848921


product price:  $24.39
/ea
Sold in multiples of 5 for $121.95

Key Features

Cutting Direction
Neutral
Insert Style
HNPJ
Grade
TN6520
Insert Shape
Hexagon
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3670864
Zoro #
G4848921
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
0.1969 in
Insert Thickness
0.215"
Nose Radius
0.047"
Insert Size
535
Through Hole Inside Dia.
0.1969 in
Corner Radius
3/64 in
Cutting Edge Length
8.59mm
Thickness
0.2151 in

Details

Cutting Direction
Neutral
Insert Style
HNPJ
Grade
TN6520
Insert Shape
Hexagon
Steel (P) Compatibility
No
Insert Material
Carbide
Super Alloy (S) Compatibility
No
For Use With
M1200 Series Face Mills
Item
Hexagon Milling Insert
Stainless (M) Compatibility
No
Insert Application
Roughing
ANSI Number
HNPJ535ANSNHD
Mounting Style
Screw Clamp
Coating
ALOX-SN
Inscribed Circle
5/8 in
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Workpiece Compatibility
Cast Iron (K)
No. of Edges
12
ISO Number
HNPJ0905ANSNHD
Chip-Breaker
Yes
Rake
Positive
Cast Iron (K) Compatibility
Yes
Series
M1200
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Finish - Machining
AlOX-SN
Number of Cutting Edges
12
Cutting Application
Roughing
Measurement System
Fractional Inch
ANSI Code
HNPJ535ANSNHD
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Insert Holding Type
Screw Clamp
Shape
Hexagon
Coating Process
PVD
Material - Machining
Carbide
Wiper Insert
Yes
Primary Material Application
Cast Iron
Included Angle
120 Degrees
Chip-Breaker Code
HD
Manufacturer Grade
TN6520
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.