Milling Insert, Square

  • Mfr # 3950600

  • Zoro # G4863369


product price:  $15.89
/ea
Sold in multiples of 5 for $79.45

Key Features

Grade
TN7535
Nose Radius
0.048"
Insert Style
SDMX
Insert Thickness
0.1875"
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3950600
Zoro #
G4863369
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.048"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.1730 in
Insert Size
433
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1730 in
Thickness
0.1875 in
Cutting Edge Length
12.70mm

Details

Grade
TN7535
Insert Style
SDMX
Steel (P) Compatibility
Yes
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
SDMX120412RMM
Insert Shape
Square
Chip-Breaker
Yes
Rake
Positive
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
ANSI Number
SDMX433RMM
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Lead Angle
90 Degrees
Coating
Al2O3
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Square Milling Insert
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
No. of Edges
4
Super Alloy (S) Compatibility
No
Series
M690
Measurement System
Fractional Inch
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Cutting Application
Milling
Primary Material Application ISO Code
P
Manufacturer Grade
TN7535
Material - Machining
Carbide
Coating Process
CVD
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Insert Holding Type
Screw Clamp
Primary Material Application
Steel
Finish - Machining
Al2O3
Chip-Breaker Code
MM
Clearance Angle
15.3 Degrees
ANSI Code
SDMX433RMM
Wiper Insert
Yes
Number of Cutting Edges
4
Shape
Square

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.