Milling Insert, Parallelogram

  • Mfr # 5991815

  • Zoro # G4784923


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Steel (P) Compatibility
Yes
Nose Radius
0.047"
Super Alloy (S) Compatibility
No
No. of Edges
2
Insert Thickness
0.193"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5991815
Zoro #
G4784923
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.047"
Insert Thickness
0.193"
Insert Size
170412
Mounting Hole Dia.
4.40mm
Cutting Edge Length
16.71mm
Width
9.60mm
Corner Radius
1.20mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1930 in

Details

Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
2
Item
Parallelogram Milling Insert
Insert Material
Carbide
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Rake
11.65 Degrees
Insert Application
Roughing
Coating
AlCrTiN
Grade
WP40PM
Insert Style
XDPT
Inscribed Circle
0.378 in
Non Ferrous (N) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
ISO Number
XDPT170412PESRMH
For Use With
VSM17 Series Shoulder Mills
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
XDPT1703SRMH
Series
VSM17
Insert Holding Type
Screw Clamp
Shape
Parallelogram
Manufacturer Grade
WP40PM
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
S
Finish - Machining
AlCrTiN
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
MH
Clearance Angle
15 Degrees
Primary Material Application ISO Code
M, P
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Measurement System
Metric
Included Angle
75 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Cutting Application
Roughing
Secondary Material Application
Nickel, Titanium
ANSI Code
XDPT1703SRMH
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Wiper Insert
Yes
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1703SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.