Milling Insert, Square

  • Mfr # 3020185

  • Zoro # G4812138


product price:  $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Insert Application
Finishing
ISO Number
SDMT1204PDRML
Insert Style
SDMT
Insert Size
43
Mounting Hole Dia.
0.1730 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3020185
Zoro #
G4812138
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
43
Mounting Hole Dia.
0.1730 in
Nose Radius
0.047"
Insert Thickness
0.188"
Cutting Edge Length
12.70mm
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1730 in
Thickness
0.1878 in

Details

Insert Application
Finishing
ISO Number
SDMT1204PDRML
Insert Style
SDMT
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
No. of Edges
4
Grade
TN6540
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle
1/2 in
ANSI Number
SDMT43PDRML
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Lead Angle
90 Degrees
For Use With
M690 Series Shoulder Mills
Coating
ALOX-SN
Insert Shape
Square
Item
Square Milling Insert
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Rake
Positive
Series
M690
ANSI Code
SDMT43PDRML
Coating Process
PVD
Shape
Square
Included Angle
90 Degrees
Cutting Application
Medium Cutting to Heavy Roughing
Chip-Breaker Code
ML
Finish - Machining
TiAlN
Clearance Angle
15.3 Degrees
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
Manufacturer Grade
TN6540
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
K
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.