Milling Insert, Hexagon

  • Mfr # 3954419

  • Zoro # G4833302


product price:  $25.29
/ea
Sold in multiples of 5 for $126.45

Key Features

Insert Application
Finishing
Steel (P) Compatibility
No
Nose Radius
0.047"
Insert Style
HNGJ
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954419
Zoro #
G4833302
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Radius
0.047"
Insert Thickness
0.176"
Mounting Hole Dia.
0.1970 in
Insert Size
0704
Corner Radius
3/64 in
Thickness
0.1763 in
Cutting Edge Length
6.80mm
Through Hole Inside Dia.
0.1970 in

Details

Insert Application
Finishing
Steel (P) Compatibility
No
Insert Style
HNGJ
Rake
Positive
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Coating
ALOX-SN
Grade
TN6510
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
ANSI Number
HNGJ0704ANENLD
Stainless (M) Compatibility
No
For Use With
M1200 Mini Series Face Mills
Item
Hexagon Milling Insert
Cast Iron (K) Compatibility
Yes
Insert Shape
Hexagon
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
No. of Edges
12
ISO Number
HNGJ0704ANENLD
Inscribed Circle
1/2 in
Mounting Style
Screw Clamp
Cutting Direction
Neutral
Series
M1200
Coating Process
PVD
Cutting Application
Finishing
Chip-Breaker Style
Double Sided
Shape
Hexagon
Wiper Insert
Yes
ANSI Code
HNGJ0704ANENLD
Insert Holding Type
Screw Clamp
Chip-Breaker Code
LD
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Manufacturer Grade
TN6510
Number of Cutting Edges
12
Clearance Angle
0 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Finish - Machining
AlOX-SN
Primary Material Application ISO Code
K
Included Angle
120 Degrees
Material - Machining
Carbide
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.