Milling Insert, Square

  • Mfr # 3950591

  • Zoro # G4865493


product price:  $15.79
/ea
Sold in multiples of 5 for $78.95

Key Features

Insert Material
Carbide
No. of Edges
4
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.1875"
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3950591
Zoro #
G4865493
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
0.1730 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Insert Size
432
Corner Radius
1/32 in
Through Hole Inside Dia.
0.1730 in
Cutting Edge Length
12.70mm
Thickness
0.1875 in

Details

Insert Material
Carbide
No. of Edges
4
Rake
Positive
Cutting Direction
Right Hand
Coating
Al2O3
Item
Square Milling Insert
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Style
SDMX
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
ISO Number
SDMX120408RMM
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
SDMX432RMM
Stainless (M) Compatibility
Yes
Insert Application
Medium
Inscribed Circle
1/2 in
Insert Shape
Square
Super Alloy (S) Compatibility
No
Grade
TN7535
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
Yes
Series
M690
Finish - Machining
Al2O3
Shape
Square
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Code
MM
Clearance Angle
15.3 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp
Wiper Insert
Yes
Coating Process
CVD
Cutting Application
Milling
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
ANSI Code
SDMX432RMM
Manufacturer Grade
TN7535
Secondary Material Application ISO Code
K, M

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.