Milling Insert, Hexagon

  • Mfr # 3954432

  • Zoro # G4877271


product price:  $19.69
/ea
Sold in multiples of 5 for $98.45

Key Features

Insert Application
Medium
Nose Radius
0.047"
For Use With
M1200 Mini Series Face Mills
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954432
Zoro #
G4877271
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.047"
Insert Thickness
0.175"
Mounting Hole Dia.
0.1970 in
Insert Size
0704
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1970 in
Thickness
0.1753 in
Cutting Edge Length
6.80mm

Details

Insert Application
Medium
For Use With
M1200 Mini Series Face Mills
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
1/2 in
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Insert Shape
Hexagon
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Insert Style
HNPJ
Item
Hexagon Milling Insert
Hardened (H) Compatibility
No
Grade
TN6510
Cast Iron (K) Compatibility
Yes
Coating
ALOX-SN
Super Alloy (S) Compatibility
No
ANSI Number
HNPJ0704ANSNGD
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
No. of Edges
12
Stainless (M) Compatibility
No
Rake
Positive
ISO Number
HNPJ0704ANSNGD
Cutting Direction
Neutral
Series
M1200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Shape
Hexagon
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Chip-Breaker Code
GD
Primary Material Application ISO Code
K
Manufacturer Grade
TN6510
Cutting Application
Medium Cutting
Wiper Insert
Yes
ANSI Code
HNPJ0704ANSNGD
Number of Cutting Edges
12
Measurement System
Fractional Inch
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Coating Process
PVD
Primary Material Application
Cast Iron
Material - Machining
Carbide
Included Angle
120 Degrees
Chip-Breaker Style
Double Sided
Finish - Machining
AlOX-SN

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.