Milling Insert, Hexagon

  • Mfr # 3954479

  • Zoro # G4818989


product price:  $19.69
/ea
Sold in multiples of 5 for $98.45

Key Features

Insert Size
0704
Steel (P) Compatibility
Yes
ISO Number
HNPJ0704ANSNHD
For Use With
M1200 Mini Series Face Mills
ANSI Number
HNPJ0704ANSNHD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954479
Zoro #
G4818989
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
0704
Mounting Hole Dia.
0.1970 in
Nose Radius
0.047"
Insert Thickness
0.174"
Corner Radius
3/64 in
Cutting Edge Length
6.80mm
Through Hole Inside Dia.
0.1970 in
Thickness
0.1735 in

Details

Steel (P) Compatibility
Yes
ISO Number
HNPJ0704ANSNHD
Item
Hexagon Milling Insert
For Use With
M1200 Mini Series Face Mills
ANSI Number
HNPJ0704ANSNHD
Cast Iron (K) Compatibility
Yes
No. of Edges
12
Grade
TN6540
Rake
Positive
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Coating
ALOX-SN
Insert Application
Roughing
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Insert Style
HNPJ
Insert Material
Carbide
Mounting Style
Screw Clamp
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Inscribed Circle
1/2 in
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Hexagon
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Series
M1200
ANSI Code
HNPJ0704ANSNHD
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Chip-Breaker Code
HD
Insert Holding Type
Screw Clamp
Coating Process
PVD
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Cutting Application
Medium Cutting to Heavy Roughing
Chip-Breaker Style
Double Sided
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Number of Cutting Edges
12
Material - Machining
Carbide
Included Angle
120 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Wiper Insert
Yes
Shape
Hexagon
Manufacturer Grade
TN6540
Clearance Angle
0 Degrees

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.