Milling Insert, Rectangle

  • Mfr # 5710527

  • Zoro # G4759997


product price:  $27.45
/ea

Key Features

Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Lead Angle
90 Degrees
Insert Size
15T608
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5710527
Zoro #
G4759997
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
15T608
Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Nose Radius
0.031"
Corner Radius
1/32 in
Thickness
0.2710 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
15.30mm
Width
10.00mm

Details

Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Lead Angle
90 Degrees
ANSI Number
XNGU1502SRMM
Steel (P) Compatibility
Yes
Grade
WP25PM
Rake
Positive
Insert Shape
Rectangle
Insert Application
Medium
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
AlTiN
ISO Number
XNGU15T608SRMM
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Style
XNGU
Non Ferrous (N) Compatibility
No
No. of Edges
4
Item
Milling Insert
Insert Material
Carbide
For Use With
VSM490-15 Series Shoulder Mills
Inscribed Circle
0.394 in
Series
VSM490-15
Chip-Breaker Style
Double Sided
Shape
Rectangle
Secondary Material Application
Cast Iron, Hardened Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
H, K
ANSI Code
XNGU1502SRMM
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Edges
4
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
MM
Included Angle
90 Degrees
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Wiper Insert
Yes
Cutting Application
Milling
Manufacturer Grade
WP25PM
Finish - Machining
AlTiN

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.