Milling Insert, Hexagon

  • Mfr # 3954484

  • Zoro # G4875978


product price:  $14.39
/ea
Sold in multiples of 5 for $71.95

Key Features

Insert Thickness
0.174"
For Use With
M1200 Mini Series Face Mills
Cutting Direction
Neutral
Insert Size
0704
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954484
Zoro #
G4875978
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.174"
Insert Size
0704
Mounting Hole Dia.
0.1970 in
Nose Radius
0.126"
Corner Radius
0.1260 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
6.80mm
Thickness
0.1741 in

Details

For Use With
M1200 Mini Series Face Mills
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ISO Number
HNPJ070432ANSNHD
No. of Edges
12
Coating
Al2O3
Rake
Positive
Mounting Style
Screw Clamp
Lead Angle
45 Degrees
Stainless (M) Compatibility
Yes
ANSI Number
HNPJ070432ANSNHD
Cast Iron (K) Compatibility
Yes
Grade
TN7535
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
Inscribed Circle
1/2 in
Insert Style
HNPJ
Item
Hexagon Milling Insert
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Shape
Hexagon
Insert Material
Carbide
Steel (P) Compatibility
Yes
Series
M1200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Included Angle
120 Degrees
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Secondary Material Application
Cast Iron, Stainless Steel
Shape
Hexagon
Chip-Breaker Code
HD
ANSI Code
HNPJ070432ANSNHD
Cutting Application
Roughing
Insert Holding Type
Screw Clamp
Coating Process
CVD
Manufacturer Grade
TN7535
Secondary Material Application ISO Code
K, M
Wiper Insert
Yes
Primary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Number of Cutting Edges
12
Finish - Machining
Al2O3
Clearance Angle
0 Degrees
Primary Material Application
Steel

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.