Milling Insert, Parallelogram

  • Mfr # 6001239

  • Zoro # G4818532


product price:  $23.85
/ea
Sold in multiples of 10 for $238.50

Key Features

Chip-Breaker
Yes
Steel (P) Compatibility
No
Rake
19.8 Degrees
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Coating
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001239
Zoro #
G4818532
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Insert Size
170440
Mounting Hole Dia.
4.40mm
Nose Radius
0.157"
Corner Radius
4.00mm
Cutting Edge Length
16.30mm
Through Hole Inside Dia.
4.40mm
Width
9.59mm
Thickness
0.1917 in

Details

Chip-Breaker
Yes
Steel (P) Compatibility
No
Rake
19.8 Degrees
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Coating
AlTiN
Inscribed Circle
0.377 in
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
For Use With
VSM17 Series Shoulder Mills
Insert Shape
Parallelogram
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Parallelogram Milling Insert
Insert Style
XDCT
Cutting Direction
Right Hand
No. of Edges
2
Grade
WP25PM
Insert Application
Finishing
ANSI Number
XDCT1710ERML
ISO Number
XDCT170440PEERML
Series
VSM17
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Clearance Angle
15 Degrees
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Chip-Breaker Code
ML
Included Angle
75 Degrees
Insert Holding Type
Screw Clamp
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
ANSI Code
XDCT1710ERML
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Parallelogram
Secondary Material Application
Cast Iron, Hardened Steel
Secondary Material Application ISO Code
H, K
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
WP25PM
Cutting Application
Finishing
Chip-Breaker Style
On One Side
Measurement System
Metric
Finish - Machining
AlTiN

Description

Parallelogram Milling Insert, Inscribed Circle 0.377 in, 19.8 Degrees , XDCT1710ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.